Skip Content
END MILL 583 BF 23/64 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 583 BF 23/64 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33152
  • Mfr. Model # HG4C33152
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Shank Dia. 3/8"
  • Overall Length 2-1/2"
  • Finish Bright
  • List Number HG4C
  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • Length of Cut 3/4"
  • Corner Radius 2 1/2"
  • Helix Angle 3/4"
  • Milling Diameter 23/64"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list