Skip Content
END MILL 583 BF 21/64 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 BF 21/64 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33150
  • Mfr. Model # HG4C33150
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Item High Speed Steel End Mill
  • Shank Dia. 3/8"
  • Length of Cut 3/4"
  • List Number HG4C
  • Cutting Direction Right Hand
  • Corner Radius 2 1/2"
  • Helix Angle 3/4"
  • Dimension Type Fractional Inch
  • Milling Dia. 0.3280"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list