Skip Content
END MILL 583 BF 19/64 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 583 BF 19/64 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33149
  • Mfr. Model # HG4C33149
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Overall Length 2-1/2"
  • Finish Bright
  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Shank Dia. 3/8"
  • List Number HG4C
  • Length of Cut 3/4"
  • Corner Radius 2 1/2"
  • Cutting Direction Right Hand
  • Helix Angle 3/4"
  • Dimension Type Fractional Inch
  • Milling Diameter 19/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list