Skip Content
END MILL 583 BF 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 BF 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C41243
  • Mfr. Model # HG4C41243
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.07 lbs

Product Details

Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 1/8 inch.

Technical Specs

  • Item End Mill
  • Shank Dia. 3/8"
  • Number of Flutes 4
  • Grade General Purpose Finisher
  • Overall Length 2.313"
  • Finish Bright
  • List Number HG-4C
  • Length of Cut 3/8"
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Dimension Type Fractional Inch
  • Milling Dia. 1/8"
  • Shank Type Straight with Weldon Flats
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list