Skip Content
END MILL 583 BF 1-1/4 1-1/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 BF 1-1/4 1-1/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C41277
  • Mfr. Model # HG4C41277
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item High Speed Steel End Mill
  • Grade General Purpose
  • Number of Flutes 4
  • Overall Length 4-1/2"
  • Shank Dia. 1-1/4"
  • List Number HG-4C
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Milling Diameter 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list