Skip Content
END MILL 582 TICN 9/32 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 582 TICN 9/32 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF582-33110
  • Mfr. Model # 582-33110
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Finish TiCN Coated
  • Number of Flutes 4
  • Overall Length 3-3/8"
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • List Number HD4CTC
  • Length of Cut 11/16"
  • Corner Radius 3 3/8"
  • Helix Angle 11/16"
  • Dimension Type Fractional Inch
  • Milling Diameter 0.2813"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list