Skip Content
END MILL 582 TICN 5/32 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 582 TICN 5/32 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF582-33102
  • Mfr. Model # 582-33102
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Finish TiCN Coated
  • Overall Length 3-1/8"
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Length of Cut 7/16"
  • List Number HD4CTC
  • Corner Radius 3 1/8"
  • Helix Angle 7/16"
  • Milling Dia. 0.1563"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list