Skip Content
END MILL 582 TICN 3/8 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 582 TICN 3/8 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF582-33116
  • Mfr. Model # 582-33116
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN Coated
  • Number of Flutes 4
  • Item High Speed Steel End Mill
  • List Number HD4CTC
  • Shank Dia. 3/8"
  • Overall Length 3-1/2"
  • Length of Cut 3/4"
  • Dimension Type Fractional Inch
  • Cutting Direction Right Hand
  • Helix Angle 3/4"
  • Corner Radius 3 1/2"
  • Milling Dia. 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List