Skip Content
END MILL 582 BF 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 582 BF 1IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF582-41231
  • Mfr. Model # 582-41231
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Finish Bright
  • Grade General Purpose
  • Overall Length 6-3/8"
  • Shank Dia. 1"
  • List Number HD-4C
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Length of Cut 1-7/8"
  • Dimension Type Fractional Inch
  • Milling Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list