Skip Content
END MILL 575 TICN 1/4 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 575 TICN 1/4 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF575-31941
  • Mfr. Model # 575-31941
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Finishing End Mill
  • Finish Bright
  • Material HSS-E (PM)
  • Type HSS Center Cutting
  • Overall Length 2.0625"
  • Shank 0.375"
  • Tooth Type Rougher
  • Shank Dia. 0.375
  • Left/Right Hand Right

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list