Skip Content
END MILL 567 TIN 13/64 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL 567 TIN 13/64 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF567-32946
  • Mfr. Model # 567-32946
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiN Coated
  • Item Cobalt End Mill
  • Number of Flutes 4
  • Overall Length 3-1/4"
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • List Number HDC4CTN
  • Length of Cut 9/16"
  • Corner Radius 3 1/4"
  • Helix Angle 9/16"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list