ROUGHER, HSS, 9/16"X5/8"X1-3/8"X5" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, HSS, 9/16"X5/8"X1-3/8"X5"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF567-32999
  • Mfr. Model # 567-32999
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN Coated
  • Overall Length 5"
  • Number of Flutes 4
  • Item Cobalt End Mill
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • List Number HDC4CTC
  • Corner Radius 5"
  • Length of Cut 1-3/8"
  • Helix Angle 1 3/8"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list