Skip Content
END MILL 567 TICN 1IN 1INS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 567 TICN 1IN 1INS

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF567-33006
  • Mfr. Model # 567-33006
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN
  • Item Cobalt End Mill
  • Number of Flutes 4
  • Overall Length 6-3/8"
  • Grade General Purpose
  • Shank Dia. 1"
  • List Number HDC-4C
  • Cutting Direction Right Hand
  • Length of Cut 1-7/8"
  • Corner Radius 0
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list