ROUGHER, HSS, 15/16"X1"X1-7/8"X6-3/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, HSS, 15/16"X1"X1-7/8"X6-3/8"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF567-33005
  • Mfr. Model # 567-33005
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN
  • Item Cobalt End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 6-3/8"
  • Shank Dia. 1"
  • List Number HDC-4C
  • Length of Cut 1-7/8"
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Corner Radius 0

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list