ROUGHER, HSS, 15/16"X1"X1-7/8"X6-3/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, HSS, 15/16"X1"X1-7/8"X6-3/8"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF567-32940
  • Mfr. Model # 567-32940
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Cobalt End Mill
  • Overall Length 6-3/8"
  • Grade General Purpose
  • Shank Dia. 1"
  • List Number HDC-4C
  • Length of Cut 1-7/8"
  • Corner Radius 0
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list