Skip Content
END MILL 565 TICN 9/16 5/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 565 TICN 9/16 5/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF565-32905
  • Mfr. Model # 565-32905
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cobalt End Mill
  • Number of Flutes 2
  • Finish TiCN
  • Overall Length 5"
  • Grade General Purpose
  • List Number HDC-2
  • Cutting Direction Right Hand
  • Length of Cut 1-1/8"
  • Shank Dia. 5/8"
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List