END MILL, HSS, 1/8"X3/8"X3/8"X3-1/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, HSS, 1/8"X3/8"X3/8"X3-1/16"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF565-32880
  • Mfr. Model # 565-32880
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN
  • Number of Flutes 2
  • Item Cobalt End Mill
  • Grade General Purpose
  • Overall Length 3-1/16"
  • Shank Dia. 3/8"
  • List Number HDC-2
  • Cutting Direction Right Hand
  • Length of Cut 3/8"
  • Corner Radius 0
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list