Skip Content
END MILL 565 BF 5/8 5/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 565 BF 5/8 5/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF565-52165
  • Mfr. Model # 565-52165
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cobalt End Mill
  • Grade General Purpose
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 5"
  • List Number HDC-2
  • Cutting Direction Right Hand
  • Shank Dia. 5/8"
  • Corner Radius 0
  • Length of Cut 1-1/8"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list