Skip Content
END MILL 565 BF 25/64 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 565 BF 25/64 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF565-32841
  • Mfr. Model # 565-32841
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cobalt End Mill
  • Finish Bright
  • Overall Length 4-1/8"
  • Number of Flutes 2
  • Shank Dia. 1/2"
  • List Number HDC2
  • Cutting Direction Right Hand
  • Corner Radius 4 1/8"
  • Length of Cut 13/16"
  • Dimension Type Fractional Inch
  • Helix Angle 13/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list