Skip Content
END MILL 560 TICN 1IN 1INS 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 560 TICN 1IN 1INS 4F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF560-32785
  • Mfr. Model # 560-32785
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 4
  • Item Cobalt End Mill
  • Finish TiCN
  • Grade General Purpose
  • Overall Length 4-1/2"
  • Shank Dia. 1"
  • List Number HGC-4B
  • Length of Cut 2"
  • Corner Radius 0
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Single End/Double End Single End
  • End Mill Material Cobalt
  • End Mill Application Finishing
  • End Mill Style Ball Nose
  • Milling Dia. 1"
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list