Skip Content
END MILL 560 TICN 1/8 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 560 TICN 1/8 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF560-32776
  • Mfr. Model # 560-32776
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cobalt End Mill
  • Finish TiCN
  • Grade General Purpose
  • Overall Length 2-5/16"
  • Number of Flutes 4
  • Shank Dia. 3/8"
  • List Number HGC-4B
  • Cutting Direction Right Hand
  • Length of Cut 3/8"
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • End Mill Application Finishing
  • End Mill Style Ball Nose
  • Milling Diameter 1/8"
  • End Mill Material Cobalt
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list