END MILL, HSS, 1/4"X3/8"X5/8"X2-7/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, HSS, 1/4"X3/8"X5/8"X2-7/16"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF560-32778
  • Mfr. Model # 560-32778
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 4
  • Finish TiCN
  • Item Cobalt End Mill
  • Grade General Purpose
  • Shank Dia. 3/8"
  • Overall Length 2-7/16"
  • Cutting Direction Right Hand
  • List Number HGC-4B
  • Corner Radius 0
  • Length of Cut 5/8"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Milling Diameter 1/4"
  • Single End/Double End Single End
  • End Mill Material Cobalt
  • End Mill Style Ball Nose
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list