END MILL, HSS, 1/2"X1/2"X1-1/4"X3-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, HSS, 1/2"X1/2"X1-1/4"X3-1/4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF560-32781
  • Mfr. Model # 560-32781
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN
  • Item Cobalt End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 3-1/4"
  • Shank Dia. 1/2"
  • List Number HGC-4B
  • Cutting Direction Right Hand
  • Length of Cut 1-1/4"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Corner Radius 0
  • Single End/Double End Single End
  • Milling Diameter 1/2"
  • End Mill Style Ball Nose
  • End Mill Cutting Type Center
  • End Mill Material Cobalt
  • End Mill Application Finishing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list