Skip Content
END MILL 560 BF 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 560 BF 5/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF560-42785
  • Mfr. Model # 560-42785
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item Cobalt End Mill
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • List Number HGC-4B
  • Shank Dia. 3/8"
  • Grade General Purpose
  • Cutting Direction Right Hand
  • Length of Cut 3/4"
  • Helix Angle 30 Degrees
  • Corner Radius 0
  • Dimension Type Fractional Inch
  • Milling Diameter 5/16"
  • End Mill Application Finishing
  • Single End/Double End Single End
  • End Mill Material Cobalt
  • End Mill Style Ball Nose
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list