Skip Content
END MILL 559 BF 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 559 BF 5/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-42660
  • Mfr. Model # 559-42660
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 2
  • Item Cobalt End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 3-1/4"
  • Shank Dia. 5/8"
  • List Number HGC-2B
  • Cutting Direction Right Hand
  • Length of Cut 1-3/8"
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • Milling Diameter 5/8"
  • End Mill Style Ball Nose
  • End Mill Cutting Type Center
  • End Mill Material Cobalt
  • End Mill Application Finishing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list