ROUGHER, COBALT, 1"X1"X2-1/4"X4-3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, COBALT, 1"X1"X2-1/4"X4-3/4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-42670
  • Mfr. Model # 559-42670
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 2
  • Finish Bright
  • Item Cobalt End Mill
  • Grade General Purpose
  • Shank Dia. 1"
  • Overall Length 4-1/2"
  • List Number HGC-2B
  • Length of Cut 1-5/8"
  • Corner Radius 0
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Single End/Double End Single End
  • Milling Diameter 1.0000"
  • End Mill Application Finishing
  • End Mill Material Cobalt
  • End Mill Style Ball Nose
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list