Skip Content
END MILL 558 TIN 1/2 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 558 TIN 1/2 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF558-32708
  • Mfr. Model # 558-32708
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cobalt End Mill
  • Finish TiN Coated
  • Number of Flutes 4
  • Overall Length 5"
  • Shank Dia. 1/2"
  • List Number HGC4CTN
  • Corner Radius 5"
  • Length of Cut 3"
  • Cutting Direction Right Hand
  • Helix Angle 3"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list