Skip Content
END MILL 558 TICN 3/4 3/4S 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 558 TICN 3/4 3/4S 4F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF558-32728
  • Mfr. Model # 558-32728
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN Coated
  • Item Cobalt End Mill
  • Number of Flutes 4
  • Overall Length 6-1/4"
  • Shank Dia. 3/8"
  • List Number HGC4CTC
  • Length of Cut 4"
  • Corner Radius 6 1/4"
  • Cutting Direction Right Hand
  • Helix Angle 4"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list