Skip Content
END MILL 557 BF 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 557 BF 3/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF557-42857
  • Mfr. Model # 557-42857
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Overall Length 3-1/4"
  • Item Cobalt End Mill
  • Number of Flutes 4
  • Finish Bright
  • Shank Dia. 3/8"
  • List Number HGC4C
  • Length of Cut 1-1/2"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Corner Radius 3 1/4"
  • Helix Angle 1 1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list