Skip Content
END MILL 556 TIN 7/16 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 556 TIN 7/16 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C32593
  • Mfr. Model # HGC4C32593
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiN Coated
  • Number of Flutes 4
  • Item Cobalt End Mill
  • Overall Length 2-11/16"
  • Shank Dia. 3/8"
  • List Number HGC4CTN
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Corner Radius 2 11/16"
  • Helix Angle 1"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list