ROUGHER, HSS, 5/8"X5/8"X1-5/8"X3-3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, HSS, 5/8"X5/8"X1-5/8"X3-3/4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C32600
  • Mfr. Model # HGC4C32600
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 6
  • Grade General Purpose
  • Item Cobalt End Mill
  • Finish TiN
  • Overall Length 3-1/4"
  • Shank Dia. 5/8"
  • List Number HGC-4C
  • Cutting Direction Right Hand
  • Length of Cut 1-5/8"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Corner Radius 0

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list