Skip Content
END MILL 556 TIN 3/4 3/4S 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 556 TIN 3/4 3/4S 4F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C32601
  • Mfr. Model # HGC4C32601
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cobalt End Mill
  • Finish TiN Coated
  • Overall Length 3-7/8"
  • Shank Dia. 3/4"
  • Number of Flutes 4
  • Length of Cut 1-5/8"
  • Cutting Direction Right Hand
  • Helix Angle 1 5/8"
  • List Number HGC4CTN
  • Corner Radius 3 7/8"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List