ROUGHER  ,HSS,TIN,1" X 1" X 2" X 4-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER ,HSS,TIN,1" X 1" X 2" X 4-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C32604
  • Mfr. Model # HGC4C32604
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 6
  • Finish TiN
  • Overall Length 4-1/2"
  • Grade General Purpose
  • Item Cobalt End Mill
  • Shank Dia. 1"
  • List Number HGC-4C
  • Cutting Direction Right Hand
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Length of Cut 2"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list