Skip Content
END MILL 556 BF 31/64 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 556 BF 31/64 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C32573
  • Mfr. Model # HGC4C32573
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cobalt End Mill
  • Number of Flutes 4
  • Finish Bright
  • Overall Length 3-1/4"
  • Shank Dia. 1/2"
  • List Number HGC4C
  • Dimension Type Fractional Inch
  • Length of Cut 1-1/4"
  • Cutting Direction Right Hand
  • Corner Radius 3 1/4"
  • Helix Angle 1 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list