Skip Content
END MILL 556 BF 25/64 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 556 BF 25/64 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C32567
  • Mfr. Model # HGC4C32567
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Overall Length 2-11/16"
  • Number of Flutes 4
  • Item Cobalt End Mill
  • Cutting Direction Right Hand
  • List Number HGC4C
  • Shank Dia. 3/8"
  • Corner Radius 2 11/16"
  • Length of Cut 1"
  • Helix Angle 1"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list