Skip Content
END MILL 556 BF 13/32 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 556 BF 13/32 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C32568
  • Mfr. Model # HGC4C32568
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • List Number HGC4C
  • Shank Dia. 3/8"
  • Item Cobalt End Mill
  • Overall Length 2-11/16"
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Helix Angle 1"
  • Corner Radius 2 11/16"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list