Skip Content
END MILL 556 BF 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 556 BF 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C42684
  • Mfr. Model # HGC4C42684
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.06 lbs

Product Details

Single end, regular length, center cutting bright finish. Material applications: alloyed steel, stainless steel, titanium, tough alloys. Carbon steels. Mill diameter 1/8 inch.

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 4
  • Item Cobalt End Mill
  • Overall Length 2-5/16"
  • Shank Dia. 3/8"
  • List Number HGC-4C
  • Cutting Direction Right Hand
  • Length of Cut 3/8"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Milling Dia. 1/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list