ROUGHER, HSS, 1/4"X3/8"X5/8"X2-7/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, HSS, 1/4"X3/8"X5/8"X2-7/16"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C42689
  • Mfr. Model # HGC4C42689
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.05 lbs

Product Details

Single end, regular length, center cutting bright finish. Material applications: alloyed steel, stainless steel, titanium, tough alloys. Carbon steels. Mill diameter 1/4 inch.

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 4
  • List Number HGC-4C
  • Item End Mill
  • Overall Length 2-7/16"
  • Shank Dia. 3/8"
  • Cutting Direction Right
  • Length of Cut 2-7/16"
  • Milling Diameter 1/4"
  • Helix Angle 30 deg.
  • Dimension Type Imperial
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Material High Speed Steel
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list