Skip Content
END MILL 556 BF 1-1/4 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 556 BF 1-1/4 4F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC4C42720
  • Mfr. Model # HGC4C42720
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item Cobalt End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Shank Dia. 1-1/4"
  • Overall Length 4-1/2"
  • List Number HGC-4C
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Helix Angle 30 Degrees
  • Corner Radius 0
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list