Skip Content
END MILL 555 TIN 3/16 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 555 TIN 3/16 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC2-32501
  • Mfr. Model # HGC2-32501
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiN Coated
  • Item Cobalt End Mill
  • Number of Flutes 2
  • Overall Length 2-3/8"
  • List Number HGC2TN
  • Cutting Direction Right Hand
  • Length of Cut 7/16"
  • Shank Dia. 3/8"
  • Corner Radius 2 3/8"
  • Helix Angle 7/16"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List