Skip Content
END MILL 555 TICN 1-1/4 1-1/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 555 TICN 1-1/4 1-1/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC2-32554
  • Mfr. Model # HGC2-32554
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 2
  • Finish TiCN
  • Item Cobalt End Mill
  • Grade General Purpose
  • Overall Length 4-1/2"
  • Cutting Direction Right Hand
  • Shank Dia. 1-1/4"
  • List Number HGC-2
  • Helix Angle 30 Degrees
  • Length of Cut 1-5/8"
  • Corner Radius 0
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list