Skip Content
END MILL 507 TIN 1IN 3/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 507 TIN 1IN 3/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF507-40518
  • Mfr. Model # 507-40518
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Overall Length 3-3/4"
  • List Number HPDM2TN
  • Shank Dia. 3/4"
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Finish TiN Coated
  • Length of Cut 1-1/2"
  • Corner Radius 3 3/4"
  • Helix Angle 1 1/2"
  • Dimension Type Fractional Inch
  • Milling Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list