Skip Content
END MILL 5/8X3/4X3 SE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X3/4X3 SE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60444
  • Mfr. Model # C60444
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.2 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 5
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 3"
  • Shank Dia. 5/8"
  • Length of Cut 0.75"
  • Cutting Direction Right Hand
  • List Number CEM-EM-5
  • Steel (P) Compatibility Yes
  • Helix Angle 47 deg.
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Dia. 5/8"
  • End Mill Style Square
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list