END MILL, TIALN, 5/8"X5/8"X3/4"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 5/8"X5/8"X3/4"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80444
  • Mfr. Model # C80444
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.2 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Aluminium Nitride
  • Grade High Performance
  • Number of Flutes 5
  • Overall Length 3"
  • Shank Dia. 5/8"
  • List Number CEM-EM-5
  • Length of Cut 0.75"
  • Helix Angle 47 deg.
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cutting Direction Right Hand
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Milling Diameter 5/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list