Skip Content
END MILL 5/8X3/4X3 RUF-SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X3/4X3 RUF-SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60462
  • Mfr. Model # C60462
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.6 lbs

Technical Specs

  • Number of Flutes 3
  • Finish Bright
  • Grade High Performance
  • Overall Length 3"
  • Item Carbide End Mill
  • List Number CEM-RA-3
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • Length of Cut 0.75"
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 5/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list