Skip Content
END MILL 5/8X3/4X3 RUF-SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X3/4X3 RUF-SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60154
  • Mfr. Model # C60154
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.1 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 3"
  • Cutting Direction Right Hand
  • Length of Cut 0.75"
  • List Number CEM-RS
  • Shank Dia. 5/8"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Milling Dia. 5/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list