END MILL, TICN, 5/8"X5/8"X3/4"X3-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TICN, 5/8"X5/8"X3/4"X3-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70499
  • Mfr. Model # C70499
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.69 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade High Performance
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Length of Cut 0.75"
  • Helix Angle 45 deg.
  • Overall Length 3-1/2"
  • Shank Dia. 5/8"
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Stainless (M) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 5/8"
  • End Mill Style Square
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list