Skip Content
END MILL 5/8X3/4X3 .030 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X3/4X3 .030 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60577
  • Mfr. Model # C60577
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.1 lbs

Technical Specs

  • Finish Bright
  • Grade High Performance
  • Number of Flutes 5
  • Item Carbide End Mill
  • Overall Length 3"
  • Shank Dia. 5/8"
  • List Number CEM-V2-5R
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • Helix Angle 38 deg.
  • Length of Cut 0.75"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Milling Dia. 5/8"
  • Cast Iron (K) Compatibility No
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list