END MILL, BRIGHT, 5/8"X5/8"X3/4"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 5/8"X5/8"X3/4"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60391
  • Mfr. Model # C60391
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.1 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 3
  • Item Carbide End Mill
  • Grade High Performance
  • Shank Dia. 5/8"
  • Overall Length 3"
  • List Number CEM-EM-3
  • Length of Cut 0.75"
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Diameter 5/8"
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list