Skip Content
END MILL 5/8X3/4X3 .030 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X3/4X3 .030 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60060
  • Mfr. Model # C60060
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.2 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • List Number CEM-V-4R
  • Overall Length 3"
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • Helix Angle 38 deg.
  • Length of Cut 0.75"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Diameter 5/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list